FullyThreadedStud, 5-1/2", 2A, Si Brz

  • Mfr # STUD79834C88
  • Zoro # G122440712
product price: 
$
26.89
/ea

Key Features

For Screw Size
3/4 in
Thread Size
3/4"-10
Color
Silver
End Type
Straight Cut
Resistance Properties
Salt Water-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79834C88
Zoro #
G122440712
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Thread Size
3/4"-10
Wire Rope Length
5 1/2 in
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Color
Silver
End Type
Straight Cut
Resistance Properties
Salt Water-Resistant
Thread Fit
2A
Made in North America
Yes
Finish
Plain
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
Thread Type
Coarse
Standards
ASTM B98
Tensile Strength
70,000 psi
Item
Fully Threaded Stud
Thread Direction
Right Hand
Temperature - Maximum
Not Rated
System of Measurement
Inch
Material Grade/Class
Not Graded
Includes Nuts
No
RoHS Compliant
Yes
Yield Strength - Minimum
43,000 psi
Material Quality Standards
ASTM B98
Material
Silicon Bronze
Rockwell Hardness
HRB75
Removable
Yes
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews