Shop ZORO SELECT

FullyThreadedStud, 5", 2A, Ni Copper

  • Mfr # STUD71078F80
  • Zoro # G622439742

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
5 in
Material Fabrication
Machined
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Material Grade/Class
Grade 405
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71078F80
Zoro #
G622439742
UPC #
-
Country of Origin
United States
Material Fabrication
Machined
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Material Grade/Class
Grade 405
Thread Type
Extra Fine
Tensile Strength
85,000 psi
Includes Nuts
No
End Type
Straight Cut
Product Type
Continuous Thread Stud
Resistance Properties
Chemical-Resistant
Thread Direction
Right Hand
Made in North America
Yes
Finish
Plain
Material Quality Standards
ASTM B164
Item
Fully Threaded Stud
Temperature - Minimum
Not Rated
Yield Strength - Minimum
60,000 psi
Standards
ASTM B164
Color
Silver
Temperature - Maximum
Not Rated
Material
Nickel Copper
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Fit
2A
Rockwell Hardness
HRB85
Removable
Yes
Shell Material
Nickel Copper
Wire Color
Silver
Traction Material
Nickel Copper

Dimensions

Wire Rope Length
5 in
Thread Size
7/8"-14
For Screw Size
7/8 in
Overall Length
5 in
Length
5 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 7/8 In.-14, Overall Length 5 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.