Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 2" L, Steel, PK225
- Mfr # CSAB7.050C0200EBX225
- Zoro # G023354125
product price:Â
$
249.99
/pk of 225, $1.11/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Tensile Strength
125 ksi
Includes Nuts
Yes
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0200EBX225
- Zoro #
- G023354125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.31.2
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Overall Length 2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.