Shop ZORO SELECT

FullyThreadedStud, 6", 2A, Alloy Steel

  • Mfr # 38285
  • Zoro # G122580999

product price: 
$
9.29
/ea

Key Features

Temperature - Minimum
-20 Degrees F
Color
Black
Resistance Properties
Oil-Resistant
Removable
Yes
Material Grade/Class
Grade BD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38285
Zoro #
G122580999
UPC #
-
Country of Origin
United States
Temperature - Minimum
-20 Degrees F
Color
Black
Item
Fully Threaded Stud
Resistance Properties
Oil-Resistant
Removable
Yes
Material Grade/Class
Grade BD
Product Type
Continuous Thread Stud
Thread Type
Coarse
Material Fabrication
Cold Drawn
System of Measurement
Inch
Rockwell Hardness
HRC33 - HRC35
Number of Nuts Included
0
Thread Direction
Right Hand
Material
Alloy Steel
Dimensional Standards
ASME B18.31.3
Temperature - Maximum
375 Degrees F
End Type
Straight Cut
Thread Fit
2A
Finish
Plain
REACH Compliant
Yes
Thread Profile
UTS
Standards
ASTM A354BD
Includes Nuts
No
Material Quality Standards
ASTM A354
Made in North America
Yes
RoHS Compliant
Yes
Tensile Strength
150,034 ksi
Yield Strength - Minimum
130,033 ksi
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Wire Rope Length
6 in
Thread Size
3/8"-16
For Screw Size
3/8 in
Overall Length
6 in
Length
6 in

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 6 in, Tensile Strength 150,034 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.