Shop ZORO SELECT

FullyThreadedStud, 6", 2A, Alloy Steel

  • Mfr # 38291
  • Zoro # G222581384

product price: 
$
15.39
/ea

Key Features

Thread Fit
2A
REACH Compliant
Yes
Rockwell Hardness
HRC33 - HRC35
Thread Type
Coarse
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38291
Zoro #
G222581384
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Thread Size
3/4"-10
Wire Rope Length
6 in
Overall Length
6 in
Length
6 in

Details

Thread Fit
2A
REACH Compliant
Yes
Rockwell Hardness
HRC33 - HRC35
Thread Type
Coarse
End Type
Straight Cut
Number of Nuts Included
0
Material
Alloy Steel
Product Type
Continuous Thread Stud
Made in North America
Yes
Item
Fully Threaded Stud
Temperature - Maximum
375 Degrees F
Material Quality Standards
ASTM A354
Removable
Yes
System of Measurement
Inch
Material Grade/Class
Grade BD
Thread Profile
UTS
Tensile Strength
150,028 ksi
Includes Nuts
No
Color
Black
Material Fabrication
Cold Drawn
Temperature - Minimum
-20 Degrees F
Yield Strength - Minimum
130,027 ksi
Thread Direction
Right Hand
RoHS Compliant
Yes
Standards
ASTM A354BD
Resistance Properties
Oil-Resistant
Dimensional Standards
ASME B18.31.3
Finish
Plain
Shell Material
Alloy Steel
Wire Color
Black

Description

Fully Threaded Stud, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 6 in, Tensile Strength 150,028 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.