Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 10.25 in.

  • Mfr # H14620-0000

  • Zoro # G8050551


product price: $474.99
/ea
Free Shipping & Returns

Key Features

For Use With
Funnel Trowel (F36820-0118)
Overall Height
8in; Rim to Plate 5in
Labware Height - English
8 in
Labware Basic Material
Plastic
Funnel Top ID
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14620-0000
Zoro #
G8050551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8in; Rim to Plate 5in
Labware Height - English
8 in
Labware Height - Metric
20.3 cm
Funnel Top Inside Diameter - Metric
260 mm
Funnel Maximum Outside Diameter - Metric
26 cm
Pore Size
90 um
Overall Height - Metric
20.3 cm

Details

Item
Funnel
For Use With
Funnel Trowel (F36820-0118)
Labware Basic Material
Plastic
Funnel Top ID
10.25 in
Housing Material
Polyethylene
Special Features
Removable Hose Barbed Connector Accepts 12.7mm (1/2") I.D. Tube and Threads Into 3/4" NPT Bung on the Funnel
Labware Body Material
Polyethylene (PE)
Labware Body Color
White
Includes Closure
No
Shape
Cylinder
Labware Clarity
Colored
Finish
Unfinished
Autoclavable
No
Funnel Max OD
26 cm
Laboratory Funnel Type
Buchner
Funnel Material
Polyethylene
Basic Material
Plastic
Body Material
HDPE
Product Type
Funnel
Clarity
Colored
Body Color
White

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 260 mm, Laboratory Funnel Type Buchner, Body Material HDPE, Funnel Material Polyethylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Funnel Trowel (F36820-0118), Funnel Maximum Outside Diameter - Metric 26 cm, Includes Closure No, Overall Height - Metric 20.3 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.