Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 138mL, PK12

  • Mfr # H14660-0080

  • Zoro # G7870116


product price: $56.59
/pk 12, $4.72/ea

Key Features

For Use With
Powders
Labware Body Material
Polypropylene
Labware Body Color
Clear
Stem Length - Metric
25 mm
Stem Length - English
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14660-0080
Zoro #
G7870116
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
25 mm
Stem Length - English
1 in
Labware Height - English
3.25 in
Stem Length
25mm
Labware Height - Metric
8.3 cm
Funnel Top Inside Diameter - Metric
80 mm
Overall Height - Metric
8.3 cm
Stem Outside Diameter - Metric
1.8 cm
Funnel Maximum Outside Diameter - Metric
8.5 cm

Details

Item
Funnel
For Use With
Powders
Labware Body Material
Polypropylene
Labware Body Color
Clear
Finish
Unfinished
Stem OD - English
0.56 in to 0.75 in
Capacity
138mL
Labware Clarity
Transparent
Labware Basic Material
Plastic
Funnel Max OD
3.375 in
Angle
60 Degrees
Autoclavable
Yes
Stem OD - Metric
1.5cm to 1.8cm
Funnel Top ID
3.06 in
Includes Closure
No
Shape
Funnel
Stem OD
18mm
Labware Capacity - English
4.7 oz
Laboratory Funnel Type
Powder
Funnel Material
Polypropylene
Labware Capacity - Metric
138 mL
Capacity - English
4.7 fl oz
Basic Material
Plastic
Clarity
Transparent
Product Type
Funnel
Capacity - Metric
138 mL
Body Color
Clear
Body Material
Polypropylene
Funnel Angle
60 Degrees

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 80 mm, Capacity - English 4.7 fl oz, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Powders, Stem Length - Metric 25 mm, Capacity - Metric 138 mL, Stem Outside Diameter - Metric 1.8 cm, Funnel Maximum Outside Diameter - Metric 8.5 cm, Includes Closure No, Funnel Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.