This item is Discontinued.

No Product Image Available

Funnel, 777 mL (Discontinued)

  • Mfr # 4260-0060
  • Zoro # G3716283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260-0060
Zoro #
G3716283
UPC #
-
Country of Origin
United States

Dimensions

Stem Outside Diameter - Metric
15 mm
Stem Length - Metric
76 mm
Funnel Maximum Outside Diameter - Metric
15 mm

Details

Item
Funnel
Autoclavable
No
Special Features
Ideal for Vacuum Filtration
Funnel Material
LDPE
Basic Material
Plastic
Capacity - English
26.27 fl oz
Body Material
LDPE
Capacity - Metric
777 mL
Laboratory Funnel Type
Safety
Product Type
Funnel

Description

Funnel, Basic Material Plastic, Capacity - English 26.27 fl oz, Laboratory Funnel Type Safety, Body Material LDPE, Funnel Material LDPE, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, Stem Length - Metric 76 mm, Capacity - Metric 777 mL, Stem Outside Diameter - Metric 15 mm, Funnel Maximum Outside Diameter - Metric 15 mm, Special Features Ideal for Vacuum Filtration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.