This item is Discontinued.

Zoro Select Funnel, Glass, 75mm Rim, 75mm Stem, PK12 5YHV9

Funnel, Glass, 75mm Rim, 75mm Stem, PK12 (Discontinued)

  • Mfr # 5YHV9
  • Zoro # G2612486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHV9
Zoro #
G2612486
UPC #
190735560990
Country of Origin
China

Dimensions

Stem Length - English
2.95 in
Stem Length - Metric
75 mm
Labware Height - English
5.31 in
Labware Height - Metric
135 mm
Stem Length
75mm
Stem Outside Diameter - Metric
8 mm
Funnel Top Inside Diameter - Metric
72 mm
Overall Height - Metric
135 mm
Maximum Filter Paper Size
80 mm
Funnel Maximum Outside Diameter - Metric
75 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - English
0.31 in
Stem OD - Metric
8 mm
Labware Basic Material
Glass
Stem OD
8mm
Shape
Conical
Specification
Strain Point 520, Softening Point 820, Annealing Point 560, Thermal Shock 300
Labware Body Color
Clear
Funnel Material
3.3 Borosilicate Glass
Labware USP Specification
Type I
Funnel Top ID
72 mm
Labware Clarity
Transparent
Color
clear
For Use With
Filter Paper
Finish
Unfinished
Funnel Max OD
75mm Rim
Item
Short Stem Funnel
Autoclavable
Yes
Includes Closure
No
Special Features
TheDesigned to Decant Two Immiscible Fluids
Capacity - English
1 fl oz
Funnel Angle
60 Degrees
USP Specification
Type I
Product Type
Separatory Funnel
Clarity
Transparent
Body Color
Clear
Basic Material
Glass
Body Material
Glass
Capacity - Metric
30 mL

Description

Short Stem Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 72 mm, Capacity - English 1 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material 3.3 Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Filter Paper, Stem Length - Metric 75 mm, Capacity - Metric 30 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Includes Closure No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.