Funnel, HDPE, White

  • Mfr # 408234-0000
  • Zoro # G4049875
product price: 
$
23.69
/ea

Key Features

Laboratory Funnel Type
Anti-Splash
Stem OD - English
1.125 in
Stem OD - Metric
28.6 mm
Stem Length - English
3.35 in
Stem Length - Metric
85.09 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
408234-0000
Zoro #
G4049875
UPC #
-
Country of Origin
Canada

Dimensions

Stem Length - English
3.35 in
Stem Length - Metric
85.09 mm
Labware Height - English
10 in
Labware Height - Metric
254 mm
Stem Length
3.35"
Overall Height
10"
Stem Length Below Stopcock
85.1mm
Overall Height - Metric
254 mm
Funnel Maximum Outside Diameter - Metric
228.6 mm
Stem Outside Diameter - Metric
28.6 mm
Funnel Top Inside Diameter - Metric
222.2 mm
Pore Size
149 um

Details

Laboratory Funnel Type
Anti-Splash
Stem OD - English
1.125 in
Stem OD - Metric
28.6 mm
Labware Capacity - English
144 oz
Labware Capacity - Metric
4.26 L
Labware Basic Material
Plastic
For Use With
Liquids - eliminates splashes
Funnel Material
HDPE
Capacity
144oz
Housing Material
HDPE
Item
Funnel
Special Features
Eliminates Splashes
Stem OD
1.125"
Labware Body Material
HDPE
Funnel Top ID
8.75 in
Labware Body Color
White
Finish
Natural
Labware Clarity
Transparent
Funnel Max OD
9 in
Color
Natural/Black
Autoclavable
No
Shape
Round
Clarity
Clear
Basic Material
Plastic
Capacity - English
144 fl oz
Product Type
Funnel
Body Material
HDPE
Body Color
White
Capacity - Metric
4.25 L
Includes Closure
No
Compatible Product Type
Liquids - eliminates splashes

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 222.2 mm, Capacity - English 144 fl oz, Laboratory Funnel Type Anti-Splash, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Anti Splash Funnel, For Use With Liquids, Stem Length - Metric 85.09 mm, Capacity - Metric 4.25 L, Stem Outside Diameter - Metric 28.6 mm, Funnel Maximum Outside Diameter - Metric 228.6 mm, Overall Height - Metric 254 mm

Ratings & reviews