Zoro Homepage

Funnel, Stainless Steel, 70mL, 3.25 x 3

  • Mfr # 84730

  • Zoro # G4744004


product price: $56.05
/ea

Key Features

Capacity
70ml
Overall Height
3-1/4"
Funnel Max OD
3 in
Funnel Material
Stainless Steel
Labware Capacity - Metric
70.25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84730
Zoro #
G4744004
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-1/4"
Labware Height - Metric
9.5 cm
Labware Height - English
3.75 in
Stem Length - English
1.5 in
Stem Length - Metric
38 mm
Funnel Maximum Outside Diameter - Metric
76.2 mm
Stem Outside Diameter - Metric
12.7 mm
Overall Height - Metric
9.5 cm

Details

Item
Funnel
Capacity
70ml
Funnel Max OD
3 in
Funnel Material
Stainless Steel
Labware Capacity - Metric
70.25 mL
Autoclavable
Yes
Labware Basic Material
Metal
Labware Capacity - English
2.38 oz
Stem OD - English
0.5 in
Stem OD - Metric
12.7 mm
Product Type
Funnel
Capacity - Metric
70.25 mL
Capacity - English
2.38 fl oz
Basic Material
Metal
Body Material
Stainless Steel

Description

Funnel, Basic Material Metal, Capacity - English 2.38 fl oz, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable Yes, USP Specification Not Applicable, Product Type Funnel, Stem Length - Metric 38 mm, Capacity - Metric 70.25 mL, Stem Outside Diameter - Metric 12.7 mm, Funnel Maximum Outside Diameter - Metric 76.2 mm, Overall Height - Metric 9.5 cm, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.