G-11 Fbrglass Epoxy Lam Sht, 0.375in, Tan

  • Mfr # SG11NA.375X48.000X96.000

  • Zoro # G108641737


product price:  $2,587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.030
Color
Beige
Standards
MIL-I-24768/3
Overall Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG11NA.375X48.000X96.000
Zoro #
G108641737
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Width
4 ft
Overall Length
9.167 ft

Details

Material
Fiberglass Epoxy Laminate
Item
G-11 Fiberglass Epoxy Laminate Sheet
Thickness Tolerance
+/-0.030
Color
Beige
Standards
MIL-I-24768/3
Grade
G-11
Clarity
Opaque
Water Absorption
0.2 %
Impact Strength Rating
Excellent
Hardness Rating
Extra Hard
Machinability
Fair
Impact Strength
9 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Grouping
Sheet Stock
Shape
Sheet
Density
0.065 lb/cu in
Maximum Temperature
285 Degrees F
Water Absorption Rating
Good
Tensile Strength
37,000 psi
Hardness
Rockwell M110
Minimum Temperature
-454 Degrees F

Description

G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 3/8 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 37,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.030, Impact Strength 9 ft-lb/in, Standards MIL-I-24768/3, Friction Rating Not Applicable, Grade G-11, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.