Shop ZORO SELECT

G-11 Fbrglass Epoxy Lam Sht, 0.5in, Tan

  • Mfr # SG11NA.500X48.000X96.000
  • Zoro # G708641748

product price: 
$
3,553.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/3
Color
Beige
Thickness Tolerance
+/-0.036
Impact Strength Rating
Excellent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG11NA.500X48.000X96.000
Zoro #
G708641748
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Overall Length
9.167 ft
Overall Width
4 ft
Wire Rope Length
9.167 ft
Length
9.167 ft

Details

Material
Fiberglass Epoxy Laminate
Item
G-11 Fiberglass Epoxy Laminate Sheet
Standards
MIL-I-24768/3
Color
Beige
Thickness Tolerance
+/-0.036
Impact Strength Rating
Excellent
Grade
G-11
Clarity
Opaque
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Excellent
Machinability
Fair
Minimum Temperature
-454 Degrees F
Water Absorption
0.2 %
Grouping
Sheet Stock
Impact Strength
9 ft-lb/in
Water Absorption Rating
Good
Hardness
Rockwell M110
Tensile Strength
37,000 psi
Maximum Temperature
285 Degrees F
Shape
Sheet
Density
0.065 lb/cu in
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Beige

Description

G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/2 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 37,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.036, Impact Strength 9 ft-lb/in, Standards MIL-I-24768/3, Friction Rating Not Applicable, Grade G-11, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.