Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Pipe Nipple

  • Mfr # 793F42

  • Zoro # G104415776


product price: $21.89
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Maximum Operating Temperature
225 Degrees F
Thread Configuration
Fully Threaded
Side B Connection Type
Threaded
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F42
Zoro #
G104415776
UPC #
193005238766
Country of Origin
China

Dimensions

Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Overall Length
2 in
Inside Diameter
2 1/16 in
Wall Thickness
0.15 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Maximum Operating Temperature
225 Degrees F
Thread Configuration
Fully Threaded
Side B Connection Type
Threaded
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Gender
BSPT
Manufacture Location
Globally Sourced
Material
Steel
Resistance Properties
Corrosion-Resistant
Metal Pipe Construction
Welded
Maximum Operating Pressure
125 psi
Side B Thread Type
Male
Finish/Coating
Galvanized
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Steam Pressure
300 psi
Gravity Flow
No
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Schedule
Schedule 40
Pipe Weld Type
Electric Resistance Weld
Minimum Operating Temperature
-20 Degrees F

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.