Zoro Homepage

Galvanized Steel Pipe Nipple

  • Mfr # 793F45

  • Zoro # G004415906


product price: $8.89
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Side A Gender
Male
Finish/Coating
Galvanized
Side B Gender
BSPT
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F45
Zoro #
G004415906
UPC #
193005238797
Country of Origin
China

Dimensions

Overall Length
3 in
Wall Thickness
0.11 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.