Zoro Homepage

Galvanized Steel Pipe Nipple

  • Mfr # 793F49

  • Zoro # G404415902


product price: $8.99
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
300 psi
Maximum Operating Temperature
225 Degrees F
Side A Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F49
Zoro #
G404415902
UPC #
193005238834
Country of Origin
China

Dimensions

Wall Thickness
0.11 in
Inside Diameter
53/64 in
Outside Diameter
1 3/64 in
Overall Length
2 in
Nominal Pipe Size
3/4 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
300 psi
Maximum Operating Temperature
225 Degrees F
Side A Gender
Male
Side B Thread Type
Male
Schedule
Schedule 40
Application
Air, Natural Gas, Oil, Potable Water, Steam
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Side B Gender
BSPT
Maximum Operating Pressure
125 psi
Manufacture Location
Globally Sourced
Finish/Coating
Galvanized
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Material
Steel
Metal Pipe Construction
Welded

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.