Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Pipe Nipple

  • Mfr # 793F66

  • Zoro # G704415794


product price: $34.79
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Oil, Potable Water, Steam
Thread Configuration
Threaded on Both Ends
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793F66
Zoro #
G704415794
UPC #
193005239008
Country of Origin
China

Dimensions

Inside Diameter
2 1/16 in
Overall Length
4 in
Wall Thickness
0.15 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Oil, Potable Water, Steam
Thread Configuration
Threaded on Both Ends
Material
Steel
Resistance Properties
Corrosion-Resistant
Finish/Coating
Galvanized
Pipe Weld Type
Electric Resistance Weld
Side A Connection Type
Threaded
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Side A Gender
Male
Maximum Operating Temperature
225 Degrees F
Maximum Steam Pressure
300 psi
Maximum Operating Pressure
125 psi
Gravity Flow
No
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Side B Thread Type
Male
Side B Gender
BSPT
Metal Pipe Construction
Welded

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.