Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Pipe Nipple

  • Mfr # 793F78

  • Zoro # G904415907


product price: $12.79
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Wall Thickness
0.117 in
Side B Gender
Male
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793F78
Zoro #
G904415907
UPC #
193005239176
Country of Origin
China

Dimensions

Wall Thickness
0.117 in
Outside Diameter
1 3/64 in
Overall Length
1 1/2 in
Inside Diameter
13/16 in
Nominal Pipe Size
3/4 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Side B Gender
Male
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Maximum Operating Pressure
125 psi
Maximum Steam Pressure
300 psi
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Oil, Potable Water, Steam
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Resistance Properties
Corrosion-Resistant
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side A Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Temperature
225 Degrees F
Side A Connection Type
Threaded
Gravity Flow
No
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Schedule
Schedule 40
Material
Steel

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.