Zoro Homepage

Galvanized Steel Pipe Nipple

  • Mfr # 793F86

  • Zoro # G104415943


product price: $49.69
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Side B Gender
Male
Maximum Operating Temperature
225 Degrees F
Inside Diameter
1 3/64 in
Side A Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F86
Zoro #
G104415943
UPC #
193005239305
Country of Origin
China

Dimensions

Inside Diameter
1 3/64 in
Nominal Pipe Size
1 in
Wall Thickness
0.133 in
Overall Length
6 in
Outside Diameter
1 5/16 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Side B Gender
Male
Maximum Operating Temperature
225 Degrees F
Side A Connection Type
Threaded
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Threaded
Gravity Flow
No
Finish/Coating
Galvanized
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
BSPT
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Application
Air, Natural Gas, Oil, Potable Water, Steam
Resistance Properties
Corrosion-Resistant
Manufacture Location
Globally Sourced
Maximum Steam Pressure
300 psi
Maximum Operating Pressure
125 psi
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Material
Steel

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.