Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Pipe Nipple

  • Mfr # 793F90

  • Zoro # G504415802


product price: $62.79
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Inside Diameter
1 3/8 in
Wall Thickness
0.14 in
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F90
Zoro #
G504415802
UPC #
193005239350
Country of Origin
China

Dimensions

Inside Diameter
1 3/8 in
Wall Thickness
0.14 in
Overall Length
6 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Maximum Operating Pressure
125 psi
Finish/Coating
Galvanized
Pipe Weld Type
Electric Resistance Weld
Side A Gender
Male
Gravity Flow
No
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Connection Type
Threaded
Maximum Operating Temperature
225 Degrees F
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Material
Steel
Side B Gender
Male
Maximum Steam Pressure
300 psi
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 40

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.