Zoro Homepage

Galvanized Steel Pipe Nipple

  • Mfr # 793F95

  • Zoro # G004415975


product price: $57.99
/ea

Key Features

Standards
ASTM A53, ASTM A733, NSF 372
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F95
Zoro #
G004415975
UPC #
193005239411
Country of Origin
China

Dimensions

Nominal Pipe Size
2 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Wall Thickness
0.156 in
Overall Length
3 in

Details

Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
225 Degrees F
Side A Gender
Male
Side B Connection Type
Threaded
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Pressure
125 psi
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side A Thread Type
BSPT
Application
Air, Natural Gas, Oil, Potable Water, Steam
Metal Pipe Construction
Welded
Material
Steel
Manufacture Location
Globally Sourced
Maximum Steam Pressure
300 psi
Finish/Coating
Galvanized
Side B Gender
Male
Gravity Flow
No

Description

Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.