Zoro Homepage

Galv.Nipple, Seamless, 2 x 36

  • Mfr # 793LZ7

  • Zoro # G908661683


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A733
Maximum Operating Temperature
550 Degrees F
Side B Gender
Male
Schedule
Schedule 80
Metal Pipe Construction
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LZ7
Zoro #
G908661683
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.218 in
Overall Length
36 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.