Zoro Homepage

Galv.Nipple, Seamless, 3/8 x 4

  • Mfr # 793LU7

  • Zoro # G908661904


product price: $5.49
/ea

Key Features

Standards
ASTM A733
Material Grade
Grade B
Maximum Steam Pressure
300 psi @ 550 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Finish/Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LU7
Zoro #
G908661904
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
4 in
Outside Diameter
43/64 in
Wall Thickness
0.126 in

Details

Item
Nipple
Standards
ASTM A733
Material Grade
Grade B
Maximum Steam Pressure
300 psi @ 550 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Finish/Coating
Galvanized
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side A Thread Type
NPT
Maximum Operating Temperature
550 Degrees F
Side B Connection Type
Threaded
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Material
Steel
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.