Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv.Nipple, Welded, 3 x 16

  • Mfr # 793LN3

  • Zoro # G508661762


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A733
Minimum Operating Temperature
-20 Degrees F
Outside Diameter
3 1/2 in
Application
Air, Natural Gas, Non-Potable Water
Material Grade
Grade B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LN3
Zoro #
G508661762
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Diameter
3 1/2 in
Overall Length
16 in
Nominal Pipe Size
3 in
Wall Thickness
0.216 in

Details

Item
Nipple
Standards
ASTM A733
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Material Grade
Grade B
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
350 Degrees F
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Schedule
Schedule 40
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Connection Type
Threaded
Material
Steel
Side A Gender
Male
Metal Pipe Construction
Welded
Side B Gender
Male
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.