Zoro Homepage

Galv.Nipple, Welded, 6 x 16

  • Mfr # 793LR6

  • Zoro # G008661477


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A733
Metal Pipe Construction
Welded
Maximum Operating Temperature
350 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LR6
Zoro #
G008661477
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Diameter
6 5/8 in
Nominal Pipe Size
6 in
Wall Thickness
0.28 in
Overall Length
16 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.