This item is Discontinued.

Zoro Select Garage Door Threshold Kit, Smooth/Fluted 5MFH0

Garage Door Threshold Kit, Smooth/Fluted (Discontinued)

  • Mfr # 5MFH0
  • Zoro # G2850644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MFH0
Zoro #
G2850644
UPC #
190735529027
Country of Origin
United States

Dimensions

Length
10 ft
Width
3 1/2 in
Insert Size
3-1/2"
Height
1/2 in

Details

Color
Gray
Includes
Silicone Adhesive
Item
Garage Door Threshold Kit
Insert Color
Gray
Surface Type
Smooth/Fluted Top
Standards
UL Certified
Finish
Smooth
Threshold Type
Garage Door Threshold Kit

Description

Garage Door Threshold Kit, Surface Type Smooth/Fluted Top, Smooth Finish, Color Gray, Width 3 1/2 in, Height 1/2 in, Length 10 ft, Standards UL Certified, Includes Silicone Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.