Zoro Homepage

Garbage Disposer Wrench, Steel, Heavy Duty

  • Mfr # 45101

  • Zoro # G4822452


product price: $7.49
/ea

Key Features

Material
Alloy Steel
Construction
Steel
Function
Safely Dislodges Garbage Disposal Shredder Plate Jams
Overall Length (In.)
10-3/4"
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45101
Zoro #
G4822452
UPC #
091712451013
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
10-3/4"
Overall Length
10 3/4 in
Handle Length
8 3/4 in
Overall Width
3 13/16 in
Overall Depth
10 3/4 in

Details

Item
Garbage Disposal Wrench
Material
Alloy Steel
Construction
Steel
Function
Safely Dislodges Garbage Disposal Shredder Plate Jams
Type
Heavy Duty
Features
Easy Position On Shredder Plate, Grip Handle with an Extended Arm
Weight
0.75 lb
Corrosion Resistant
yes
Measurement Type
SAE
Grip Style
Plain
Number of Ends
1
Handle Color
Red
Number of Pieces
1
Jaw Finish
Natural
Color
Gray, Red
Handle Type
T-Handle
Opening Type
Open End
Adjustable
Not Adjustable

Description

Garbage Disposal Wrench, Alloy Steel, Open End, Overall Length 10 3/4 in, Easy Position On Shredder Plate, Grip Handle with an Extended Arm, Safely Dislodges Garbage Disposal Shredder Plate Jams, SAE, Not Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.