Shop ZORO SELECT
See all product information
Create Account
Garden Hose Adapter, 3/4"x1/4", GHTxNPT
- Mfr # 707420-1204
- Zoro # G7014655
product price:Â
$
19.69
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 1/4 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Max. Pressure
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 707420-1204
- Zoro #
- G7014655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- GHT x NPT
- Number of Outlets
- 2
- Item
- Garden Hose Adapter
- Max. Pressure
- 500 psi
- Operating Temp. Range
- -65 Degrees to 250 Degrees F
- Coupling Description
- Male/Female
- Standards
- NSF 61 Annex G
- Connection
- 3/4" FGH x 1/4-18 MNPT
- Material
- Brass
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Male
- Temp. Range
- -65 Degrees to 250 Degrees F
- Fitting Material
- Brass x Brass
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 500 psi
- Fitting Movement
- Swivel
- Hose Fitting B Connection Type
- Threaded
- Material of Construction
- Low Lead Brass
- Body Material
- Low Lead Brass
- Material Grade
- CW510L
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -65 Degrees F
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Brass x Brass, CW510L, Overall Length 2 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.