Zoro Homepage

Gas Cylinder Truck, 1000lb. Ld Cap., Steel

  • Mfr # 240251

  • Zoro # G3775331


product price: $2,295.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Overall Width
29 1/2 in
Material
Steel
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240251
Zoro #
G3775331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
29 1/2 in
Wheel Diameter
10 in
Wheel Width
2 1/2 in
Base Plate Dimensions
30 in X 28 in
Max. Tank Dia. Oxygen
20 in
Overall Depth
44 1/2 in
Max. Tank Dia. Acetylene
20 in
Caster Width
2 in
Axle-Mounted Wheel Width
2 1/2 in
Caster Wheel Dia.
8 in
Handle Height
41 in
Caster Wheel Width
2 in
Axle-Mounted Wheel Dia.
10 in
Minimum Lifting Height
54 in
Overall LxWxH
66 in x 29 1/2 in x 44 1/2 in
Max. Lifting Height
71 in
Deck Height
20 in
Axle Dia.
1 in
Length
44.75 in
Depth
66.25 in

Details

Material
Steel
Color
Orange
Load Capacity
1,000 lb
Item
Three-Wheel Vertical Liquid Gas Cylinder Cart
Wheel Type
Swivel Casters
Handle Type
T-Shaped
Assembled
Yes
Cylinder Capacity
1
Hand Truck Handle Type
T-Handle
Wheel Bearings
Roller
Wheel Material
Polyurethane
For Use With
Welding Cylinders and Torches
Includes
Ratchet Straps
Finish
Powder Coated
Compatible with Product Type
Welding Cylinders and Torches
Axle-Mounted Wheel/Tread Material
Polyurethane
Includes Firewall
No
Caster/Wheel Mounting Location
3-Wheel
Frame Material
Steel
Cylinder Storage Orientation
Vertical
Axle-Mounted Wheel Bearings
Ball Bearing
Caster Frame Material
Steel
For Surface Type
Concrete
Frame Type
Rounded Back
Axle-Mounted Wheel Type
Tread on Core
Caster Brake Type
Total Lock
Includes Foot Assist
Without Foot Assist
Includes Lift Ring
Without Lift Ring
Frame Finish
Powder Coated
Caster/Wheel Configuration
(1) Swivel with Brake, (2) Axle-Mounted
Caster Wheel/Tread Material
Polyurethane
Includes Stair Climber
Without Stair Climber
Caster Wheel Bearings
Ball Bearing
Lift Mechanism
Belt Drive
Includes Lever Pushoff
Without Lever Pushoff
Hub Position
Center Mount
Weight
140 lb

Description

Three-Wheel Vertical Liquid Gas Cylinder Cart, Load Capacity 1,000 lb, Cylinder Capacity 1, Lift Mechanism Belt Drive, Minimum Lifting Height 54 in, Max. Lifting Height 71 in, Cylinder Storage Orientation Vertical, Includes Firewall No, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Caster Wheel Dia. 8 in, Caster/Wheel Configuration (1) Swivel with Brake, (2) Axle-Mounted, Overall Depth 44 1/2 in, Overall Width 29 1/2 in, Overall Height 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.