Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Truck, Capacity 6 Cylinders

  • Mfr # 39J515

  • Zoro # G2175008


product price: $477.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
6
Overall Width
34 in
Height
46 in
Overall Height
46 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39J515
Zoro #
G2175008
UPC #
190735476673
Country of Origin
China

Dimensions

Overall Width
34 in
Height
46 in
Overall Height
46 in
Width
34 in
Length
33 in
Tank Dia.
9 in
Overall Length
33 in
Compatible Cylinder Diameter
9 in
Fork Pocket Height
3 3/4 in
Fork Pocket Depth
33 in
Fork Pocket Width
6 1/2 in

Details

Item
Forklift Cylinder Caddy
Cylinder Capacity
6
Color
Orange
Includes
4 in Hard Rubber Caster
Finish
Enamel
Capacity
1,500 lb
Material
Steel
Fork Pocket Spacing
19 7/8 in
Load Capacity - Maximum
1,500 lb
Included Casters
Casters Included
Number of Cylinders
6
Vertical Cylinder Capacity
6

Description

Forklift Cylinder Caddy, Number of Cylinders 6, Load Capacity - Maximum 1,500 lb, Included Casters Casters Included, Fork Pocket Height 3 3/4 in, Fork Pocket Width 6 1/2 in, Overall Length 33 in, Overall Width 34 in, Overall Height 46 in, Fork Pocket Spacing 19 7/8 in, Color Orange, Finish Enamel, Includes 4 in Hard Rubber Caster, Material Steel, Fork Pocket Depth 33 in, Compatible Cylinder Diameter 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.