Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 1/16 in., White, PTFE

  • Mfr # 24SH-30062

  • Zoro # G0170357


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Expanded PTFE
Thickness
1/16 in
Width
30 in
Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SH-30062
Zoro #
G0170357
UPC #
-
Country of Origin
Austria

Dimensions

Thickness
1/16 in
Width
30 in
Length
30 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Expanded PTFE
Type
Sheet
Max. Pressure (PSI)
2,900 psi
Standards
AREVA, ASME B16.21, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc
Continuous Max. Temp. (F)
518 Degrees F
Color
White
Temp. Range (F)
-450 Degrees to 500 Degrees F
Reinforced
No
For Fluid Type
Water
For Piping System
Food and Beverage
FDA Approved
Yes
Market
Industrial
Binder Material
None
Minimum Operating Temperature
-450 Degrees F
For Environment
Food and Beverage
Maximum Operating Temperature
600 Degrees F
Gasket Material
ePTFE
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
Form
Sheet
System of Measurement
Inch

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced No, Maximum Operating Pressure 2,900 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards AREVA, BAM, Blow-Out-Test VDI 2200, FDA Compliant, TA-Luft, USP Plastic Class VI, WRC, For Environment Food and Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.