Gasket Sheet, 1/16" Thick, 12" L, 12" W
- Mfr # BULK-CRK-36
- Zoro # G8917664
product price:Â
$
20.15
/ea
Key Features
Shape
Sheet
Grain Size
Fine
Density
46 lb/cu ft
Length
1 ft
Shell Material
Cork Buna-N Rubber Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-36
- Zoro #
- G8917664
- UPC #
- 193005469306
- Country of Origin
- United States
- Shape
- Sheet
- Density
- 46 lb/cu ft
- Shell Material
- Cork Buna-N Rubber Blend
- Minimum Temperature
- 0 Degrees F
- Durometer
- 70-85A
- Color
- Brown
- Backing Type
- Plain
- Item
- Gasket Sheet
- Tensile Strength
- 325 psi
- Grade
- Standard
- Maximum Temperature
- 200 Degrees F
- Adhesive Type
- Plain Backing
- Minimum Adhesive Temperature
- Not Rated
- Maximum Adhesive Temperature
- 120 Degrees F
- Material
- Cork Buna-N Rubber Blend
- Wire Color
- Brown
Dimensions
- Grain Size
- Fine
- Length
- 1 ft
- Width
- 1 ft
- Thickness
- 1/16 in
Description
Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 1/16 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.