Shop FLIPSIDE
See all product information
Create Account
12 x 48 Natural Cork Roll, 2mm, Self-adhesive, 2PK
- Mfr # 38100-2
- Zoro # G423940157
product price:Â
$
33.15
/pk of 2, $16.58/ea
Key Features
Material
Cork
Color
Brown
Length
48 in
Thickness
0.08 in
Includes
2 rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38100-2
- Zoro #
- G423940157
- UPC #
- 727638381201
- Country of Origin
- Portugal
- Material
- Cork
- Color
- Brown
- Item
- Cork
- Includes
- 2 rolls
Dimensions
- Width
- 12 in
- Length
- 48 in
- Thickness
- 0.08 in
Description
12" x 48" natural cork roll with a 2mm thickness features a self-adhesive backing for easy application on various surfaces. It provides a versatile solution for creating custom bulletin boards, lining drawers, or adding a protective layer to shelves. The natural cork material is durable, lightweight, and easily cut to fit any space. Ideal for home, office, or classroom use, it offers a practical way to display notes, photos, and reminders. Pack size: 2 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.