Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 120" L, 36" W
- Mfr # BULK-PLF-38
- Zoro # G7878130
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
X-Ray Detectable
No
Metal Detectable
No
Maximum Operating Temperature
250 Degrees F
Overall Length
10 ft
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-38
- Zoro #
- G7878130
- UPC #
- 193005471958
- Country of Origin
- United States
- X-Ray Detectable
- No
- Metal Detectable
- No
- Item
- Gasket Sheet
- Maximum Operating Temperature
- 250 Degrees F
- Binder Material
- None
- Color
- Tan
- Reinforced
- No
- Gasket Material
- Plant Fiber
- Minimum Operating Temperature
- 0 Degrees F
- System of Measurement
- Inch
- Form
- Roll
Dimensions
- Overall Length
- 10 ft
- Width
- 36 in
- Thickness
- 1/16 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 36 in, Overall Length 10 ft, Thickness 1/16 in, Form Roll, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.