Gasket Sheet, 1/16" Thick, 24" L, 40" W
- Mfr # BULK-PLF-123
- Zoro # G7870604
product price:Â
$
33.89
/ea
Key Features
X-Ray Detectable
No
Features
Swells moderately without Disintegrating in Water or Oil
For Fluid Type
Oil, Water
Metal Detectable
No
Reinforced
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-123
- Zoro #
- G7870604
- UPC #
- 193005472801
- Country of Origin
- United States
- X-Ray Detectable
- No
- Features
- Swells moderately without Disintegrating in Water or Oil
- Item
- Gasket Sheet
- For Fluid Type
- Oil, Water
- Metal Detectable
- No
- Reinforced
- Yes
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 350 Degrees F
- Gasket Material
- Plant Fiber
- Binder Material
- SBR
- Form
- Sheet
- Color
- Brown
- System of Measurement
- Inch
Dimensions
- Overall Length
- 40 in
- Thickness
- 1/16 in
- Width
- 24 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Brown, Backing Type Plain, Binder Material SBR, Overall Width 24 in, Overall Length 40 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Swells moderately without Disintegrating in Water or Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.