Gasket Sheet, 1/16" Thick, 30" L, 30" W
- Mfr # BULK-FGSM-AE-3
- Zoro # G8916343
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
For Fluid Type
Steam, Water
Reinforced
Yes
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Salt Water-Resistant, Steam-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AE-3
- Zoro #
- G8916343
- UPC #
- 193005468330
- Country of Origin
- United States
- For Fluid Type
- Steam, Water
- Reinforced
- Yes
- Maximum Operating Temperature
- 350 Degrees F
- Resistance Properties
- Salt Water-Resistant, Steam-Resistant, Water-Resistant
- Maximum Operating Pressure
- 1,160 psi
- Item
- Gasket Sheet
- Binder Material
- EPDM
- Metal Detectable
- No
- Minimum Operating Temperature
- 0 Degrees F
- Form
- Sheet
- Gasket Material
- Aramid
- System of Measurement
- Inch
- X-Ray Detectable
- No
- Color
- Gray
Dimensions
- Overall Length
- 30 in
- Thickness
- 1/16 in
- Width
- 30 in
Description
Gasket Sheet, Gasket Material Aramid, Color Gray, Backing Type Plain, Binder Material EPDM, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,160 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, For Fluid Type Steam, Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.