Gasket Sheet, 1/16" Thick, 60" L, 60" W
- Mfr # BULK-FGSM-AE-1
- Zoro # G8915521
product price:Â
$
530.99
/ea
Key Features
Maximum Operating Pressure
1,160 psi
Thickness
1/16 in
System of Measurement
Inch
Metal Detectable
No
Reinforced
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AE-1
- Zoro #
- G8915521
- UPC #
- 193005468316
- Country of Origin
- United States
- Maximum Operating Pressure
- 1,160 psi
- Item
- Gasket Sheet
- System of Measurement
- Inch
- Metal Detectable
- No
- Reinforced
- Yes
- Binder Material
- EPDM
- Minimum Operating Temperature
- 0 Degrees F
- For Fluid Type
- Steam, Water
- Form
- Sheet
- Resistance Properties
- Salt Water-Resistant, Steam-Resistant, Water-Resistant
- Maximum Operating Temperature
- 350 Degrees F
- X-Ray Detectable
- No
- Color
- Gray
- Gasket Material
- Aramid
Dimensions
- Thickness
- 1/16 in
- Width
- 5 ft
- Overall Length
- 5 ft
Description
Gasket Sheet, Gasket Material Aramid, Color Gray, Backing Type Plain, Binder Material EPDM, Overall Width 5 ft, Overall Length 5 ft, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,160 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, For Fluid Type Steam, Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.