Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 36" L, 36" W
- Mfr # BULK-CRK-50
- Zoro # G8917299
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Maximum Temperature
200 Degrees F
Shell Material
Cork Buna-N Rubber Blend
Shape
Sheet
Maximum Adhesive Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-50
- Zoro #
- G8917299
- UPC #
- 193005469443
- Country of Origin
- United States
- Backing Type
- Plain
- Maximum Temperature
- 200 Degrees F
- Shell Material
- Cork Buna-N Rubber Blend
- Shape
- Sheet
- Maximum Adhesive Temperature
- 120 Degrees F
- Adhesive Type
- Plain Backing
- Item
- Gasket Sheet
- Durometer
- 60-70A
- Density
- 46 lb/cu ft
- Tensile Strength
- 325 psi
- Grade
- Standard
- Color
- Brown
- Minimum Temperature
- 0 Degrees F
- Minimum Adhesive Temperature
- Not Rated
- Material
- Cork Buna-N Rubber Blend
- Wire Color
- Brown
- Traction Material
- Cork Buna-N Rubber Blend
Dimensions
- Thickness
- 1/16 in
- Width
- 3 ft
- Length
- 3 ft
- Grain Size
- Fine
Description
Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Plain, Length 3 ft, Width 3 ft, Thickness 1/16 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.