Gasket Sheet, 1/8" Thick, 36" L, 36" W
- Mfr # BULK-CRK-53
- Zoro # G8914751
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
Not Rated
Minimum Temperature
0 Degrees F
Grain Size
Fine
Color
Brown
Adhesive Type
Plain Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-53
- Zoro #
- G8914751
- UPC #
- 193005469474
- Country of Origin
- United States
- Minimum Adhesive Temperature
- Not Rated
- Item
- Gasket Sheet
- Minimum Temperature
- 0 Degrees F
- Color
- Brown
- Adhesive Type
- Plain Backing
- Shell Material
- Cork Buna-N Rubber Blend
- Shape
- Sheet
- Density
- 46 lb/cu ft
- Maximum Adhesive Temperature
- 120 Degrees F
- Maximum Temperature
- 200 Degrees F
- Grade
- Standard
- Tensile Strength
- 325 psi
- Backing Type
- Plain
- Durometer
- 60-70A
- Material
- Cork Buna-N Rubber Blend
- Wire Color
- Brown
Dimensions
- Grain Size
- Fine
- Length
- 3 ft
- Width
- 3 ft
- Thickness
- 1/8 in
Description
Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Plain, Length 3 ft, Width 3 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.