Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/32" Thick, 12" L, 12" W
- Mfr # BULK-CRK-17
- Zoro # G7784592
product price:Â
$
12.09
/ea
Key Features
Width
1 ft
Maximum Temperature
200 Degrees F
Shape
Sheet
Durometer
Not Rated
Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-17
- Zoro #
- G7784592
- UPC #
- 193005469115
- Country of Origin
- United States
- Maximum Temperature
- 200 Degrees F
- Shape
- Sheet
- Durometer
- Not Rated
- Item
- Gasket Sheet
- Adhesive Type
- Acrylic
- Shell Material
- Cork
- Maximum Adhesive Temperature
- 120 Degrees F
- Minimum Temperature
- 0 Degrees F
- Minimum Adhesive Temperature
- Not Rated
- Color
- Brown
- Tensile Strength
- 100 psi
- Backing Type
- Adhesive
- Grade
- Standard
- Density
- 17 lb/cu ft
- Material
- Cork
- Wire Color
- Brown
- Traction Material
- Cork
Dimensions
- Width
- 1 ft
- Length
- 1 ft
- Grain Size
- Fine
- Thickness
- 1/32 in
Description
Gasket Sheet, Material Cork, Shape Sheet, Backing Type Adhesive, Length 1 ft, Width 1 ft, Thickness 1/32 in, Grain Size Fine, Color Brown, Adhesive Type Acrylic, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 100 psi, Grade Standard, Density 17 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.