Shop QEP
See all product information
Create Account
Sheet Stock, 1/4" Thick, 600" L x 48" W
- Mfr # 72000Q
- Zoro # G2889737
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Width
4 ft
Length
50 ft
Material
Cork
Backing Type
Plain
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72000Q
- Zoro #
- G2889737
- UPC #
- 010306720007
- Country of Origin
- Portugal
- Item
- Cork, Roll
- Material
- Cork
- Backing Type
- Plain
- Color
- Tan
- Type
- Underlayment
- Maximum Temperature
- 250 Degrees F
- Shape
- Roll
- Chemical Resistance
- Poor
- Minimum Temperature
- -40 Degrees F
- Thickness Tolerance
- +/-0.01 in
- Standards
- LEED
- Tensile Strength
- 120 psi
- Abrasion Resistance
- Poor
- Oil Resistance
- Poor
- Weather Resistance
- Poor
- Water Resistance
- Poor
- Adhesive Type
- Plain Backing
- Shell Material
- Cork
- Wire Color
- Tan
- Traction Material
- Cork
Dimensions
- Width
- 4 ft
- Length
- 50 ft
- Thickness
- 1/4 in
- Grain Size
- Medium
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 50 ft, Width 4 ft, Thickness 1/4 in, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 120 psi, Standards LEED, Thickness Tolerance +/-0.01 in, Abrasion Resistance Poor, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Poor, Weather Resistance Poor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.