Gasket Sheet, 1/32" Thick, 12" L, 36" W
- Mfr # BULK-PLF-85
- Zoro # G7867551
product price:Â
$
21.19
/ea
Key Features
Gasket Material
Plant Fiber
Color
Tan
Form
Sheet
X-Ray Detectable
No
Thickness
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-85
- Zoro #
- G7867551
- UPC #
- 193005472429
- Country of Origin
- United States
- Gasket Material
- Plant Fiber
- Color
- Tan
- Item
- Gasket Sheet
- Form
- Sheet
- X-Ray Detectable
- No
- Binder Material
- Cork
- System of Measurement
- Inch
- Resistance Properties
- Oil-Resistant, Water-Resistant
- Features
- Impervious to Oil, Water and Gasoline, Special Base Fiber containing 40% Granulated Cork Particles by Volume, Soft Compressible material Adaptable for Gasket Applications with Low Internal Pressures
- Minimum Operating Temperature
- 0 Degrees F
- Metal Detectable
- No
- Reinforced
- Yes
- For Fluid Type
- Gasoline, Oil, Water
- Maximum Operating Temperature
- 250 Degrees F
Dimensions
- Thickness
- 1/32 in
- Overall Length
- 36 in
- Width
- 12 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material Cork, Overall Width 12 in, Overall Length 36 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.