Gasket Sheet, 1/32" Thick, 60" L, 60" W
- Mfr # BULK-FGSM-AH-10
- Zoro # G8916465
product price:Â
$
498.99
/ea
Key Features
Resistance Properties
Oil-Resistant, Temperature-Resistant, Water-Resistant
Gasket Material
Aramid
For Environment
Food and Beverage
Overall Length
5 ft
Maximum Operating Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AH-10
- Zoro #
- G8916465
- UPC #
- 193005467524
- Country of Origin
- United States
- Resistance Properties
- Oil-Resistant, Temperature-Resistant, Water-Resistant
- Gasket Material
- Aramid
- For Environment
- Food and Beverage
- Maximum Operating Temperature
- 400 Degrees F
- Binder Material
- Buna-N
- Color
- Green
- Reinforced
- Yes
- Maximum Operating Pressure
- 1,450 psi
- Minimum Operating Temperature
- 0 Degrees F
- Metal Detectable
- No
- Form
- Sheet
- For Fluid Type
- Oil
- Item
- Gasket Sheet
- For Piping System
- Food and Beverage
- System of Measurement
- Inch
- FDA Approved
- Yes
- X-Ray Detectable
- No
Dimensions
- Overall Length
- 5 ft
- Thickness
- 1/32 in
- Width
- 5 ft
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Width 5 ft, Overall Length 5 ft, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.