Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/64" Thick, 6" L, 6" W
- Mfr # BULK-FGSM-AH-15
- Zoro # G8914760
product price:Â
$
6.59
/ea
Key Features
For Fluid Type
Oil
Binder Material
Buna-N
Width
6 in
Reinforced
Yes
Minimum Operating Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AH-15
- Zoro #
- G8914760
- UPC #
- 193005467579
- Country of Origin
- United States
- For Fluid Type
- Oil
- Binder Material
- Buna-N
- Reinforced
- Yes
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Pressure
- 1,450 psi
- Maximum Operating Temperature
- 400 Degrees F
- For Piping System
- Food and Beverage
- FDA Approved
- Yes
- X-Ray Detectable
- No
- Item
- Gasket Sheet
- Gasket Material
- Aramid
- Metal Detectable
- No
- Color
- Green
- Resistance Properties
- Oil-Resistant, Temperature-Resistant, Water-Resistant
- System of Measurement
- Inch
- Form
- Sheet
- For Environment
- Food and Beverage
Dimensions
- Width
- 6 in
- Overall Length
- 6 in
- Thickness
- 1/64 in
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 6 in, Overall Length 6 in, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.