Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/64" Thick, 6" L, 6" W
- Mfr # BULK-PS-EPTFE-47
- Zoro # G0216626
product price:Â
$
40.39
/ea
Key Features
Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Thickness
1/64 in
Length
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-EPTFE-47
- Zoro #
- G0216626
- UPC #
- 193005983178
- Country of Origin
- China
Dimensions
- Thickness
- 1/64 in
- Length
- 6 in
- Width
- 6 in
- Overall Length
- 6 in
- Overall Width
- 6 in
Details
- Item
- Gasket Sheet
- Metal Detectable
- No
- Material of Construction
- Molded Expanded PTFE
- Color
- White
- Max. Pressure (PSI)
- 4,250 psi
- Temp. Range (F)
- -410 Degrees to 500 Degrees F
- Binder Material
- None
- For Piping System
- Food and Beverage
- Reinforced
- No
- FDA Approved
- No
- For Environment
- Food and Beverage
- Maximum Operating Temperature
- 500 Degrees F
- Form
- Sheet
- System of Measurement
- Inch
- Minimum Operating Temperature
- -410 Degrees F
- X-Ray Detectable
- No
- Gasket Material
- ePTFE
Description
Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Width 6 in, Overall Length 6 in, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature -410 Degrees F, Reinforced No, Maximum Operating Pressure 4,250 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved No, For Piping System Food and Beverage
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.