Zoro Homepage

Gasket Sheet, 1/8 in., White, PTFE

  • Mfr # 24SH-30125

  • Zoro # G0170348


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Expanded PTFE
Thickness
1/8 in
Temp. Range (F)
-400 Degrees to 599 Degrees
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SH-30125
Zoro #
G0170348
UPC #
-
Country of Origin
Austria

Dimensions

Thickness
1/8 in
Length
30 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced No, Maximum Operating Pressure 2,900 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards AREVA, BAM, Blow-Out-Test VDI 2200, FDA Compliant, TA-Luft, USP Plastic Class VI, WRC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.