Gasket Sheet, 1/8" Thick, 120" L, 36" W
- Mfr # BULK-CRK-197
- Zoro # G8916124
product price:Â
$
77.25
/ea
Key Features
Grain Size
Fine
Width
3 ft
Density
39 lb/cu ft
Backing Type
Adhesive
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-197
- Zoro #
- G8916124
- UPC #
- 193005470913
- Country of Origin
- United States
- Density
- 39 lb/cu ft
- Backing Type
- Adhesive
- Maximum Temperature
- 200 Degrees F
- Item
- Gasket Sheet
- Adhesive Type
- Acrylic
- Color
- Brown
- Shape
- Sheet
- Durometer
- 40A
- Minimum Temperature
- 0 Degrees F
- Grade
- Standard
- Shell Material
- Cork SBR Sponge Rubber Blend
- Maximum Adhesive Temperature
- 120 Degrees F
- Tensile Strength
- 210 psi
- Minimum Adhesive Temperature
- Not Rated
- Material
- Cork SBR Sponge Rubber Blend
- Wire Color
- Brown
- Traction Material
- Cork SBR Sponge Rubber Blend
Dimensions
- Grain Size
- Fine
- Width
- 3 ft
- Length
- 10 ft
- Thickness
- 1/8 in
Description
Gasket Sheet, Material Cork SBR Sponge Rubber Blend, Shape Sheet, Backing Type Adhesive, Length 10 ft, Width 3 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Acrylic, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 210 psi, Grade Standard, Density 39 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.