Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/32" Thick, 12" L, 12" W
- Mfr # BULK-CRK-69
- Zoro # G8914453
product price:Â
$
12.35
/ea
Key Features
Length
1 ft
Shell Material
Cork Buna-N Rubber Blend
Width
1 ft
Grade
Standard
Grain Size
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-69
- Zoro #
- G8914453
- UPC #
- 193005469634
- Country of Origin
- United States
- Item
- Gasket Sheet
- Shell Material
- Cork Buna-N Rubber Blend
- Grade
- Standard
- Color
- Brown
- Maximum Adhesive Temperature
- 120 Degrees F
- Shape
- Sheet
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- Not Rated
- Durometer
- 70-85A
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- 0 Degrees F
- Tensile Strength
- 325 psi
- Density
- 46 lb/cu ft
- Backing Type
- Adhesive
- Material
- Cork Buna-N Rubber Blend
- Wire Color
- Brown
- Traction Material
- Cork Buna-N Rubber Blend
Dimensions
- Length
- 1 ft
- Width
- 1 ft
- Grain Size
- Fine
- Thickness
- 1/32 in
Description
Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Adhesive, Length 1 ft, Width 1 ft, Thickness 1/32 in, Grain Size Fine, Color Brown, Adhesive Type Acrylic, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.