This item is Discontinued.

Zoro Select Gasket Sheet, 1/8" Thick, 50" L, 28" W BULK-CRK-8

Gasket Sheet, 1/8" Thick, 50" L, 28" W (Discontinued)

  • Mfr # BULK-CRK-8
  • Zoro # G7784181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CRK-8
Zoro #
G7784181
UPC #
193005469023
Country of Origin
United States

Dimensions

Width
2 21/64 ft
Length
4 11/64 ft
Thickness
1/8 in
Grain Size
Fine
Length (Straight Wireway)
50 in

Details

Item
Gasket Sheet
Material
Cork
Backing Type
Plain
Color
Brown
Grade
Standard
Tensile Strength
100 psi
Material of Construction
Cork
Shape
Sheet
Durometer
Not Rated
Minimum Adhesive Temperature
Not Rated
Maximum Temperature
200 Degrees F
Density
17 lb/cu ft
Minimum Temperature
0 Degrees F
Metal Detectable
No
Temp. Range (F)
0 Degrees to 300 Degrees
Adhesive Type
Plain Backing
Maximum Adhesive Temperature
120 Degrees F

Description

Gasket Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 4 11/64 ft, Width 2 21/64 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 100 psi, Grade Standard, Density 17 lb/cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.