Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/8" Thick, 6" L, 6" W
- Mfr # BULK-FGSM-AE-8
- Zoro # G8915302
product price:Â
$
24.19
/ea
Key Features
Width
6 in
X-Ray Detectable
No
Reinforced
Yes
Maximum Operating Pressure
1,160 psi
Maximum Operating Temperature
350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AE-8
- Zoro #
- G8915302
- UPC #
- 193005468385
- Country of Origin
- United States
- X-Ray Detectable
- No
- Item
- Gasket Sheet
- Reinforced
- Yes
- Maximum Operating Pressure
- 1,160 psi
- Maximum Operating Temperature
- 350 Degrees F
- System of Measurement
- Inch
- For Fluid Type
- Steam, Water
- Metal Detectable
- No
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Salt Water-Resistant, Steam-Resistant, Water-Resistant
- Color
- Gray
- Gasket Material
- Aramid
- Form
- Sheet
- Binder Material
- EPDM
Dimensions
- Width
- 6 in
- Thickness
- 1/8 in
- Overall Length
- 6 in
Description
Gasket Sheet, Gasket Material Aramid, Color Gray, Backing Type Plain, Binder Material EPDM, Overall Width 6 in, Overall Length 6 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,160 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, For Fluid Type Steam, Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.